Shop All Fiber Discs
Norton Abrasives
Surface-Conditioning Disc, 7 in Dia
Mfr # 66261170284
Zoro # G9071533
product price: $15.15
/ea
Sold in multiples of 25 for $378.75
$378.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Non-Woven
- Abrasive Material Ceramic
- Max. RPM 8,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261170284
- Zoro # G9071533
- UPC # 662611702843
- Country of Origin Mexico
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 7 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Ceramic |
Max. RPM | 8,500 RPM |
Attachment Type | 7/8 in Arbor Hole |
Grade | Medium |
Item | Surface-Conditioning Disc |
Color | Maroon |
Grit | 100 |
Series | Rapid Prep XHD |
Backing Material | Fiber |
Arbor Hole Type | Unthreaded |
Resistance Properties | Smear, Wear |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,500 RPM |
Description
Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 7 in, Series Rapid Prep XHD, Maximum Operating Speed 8,500 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight Not Applicable, Color Maroon, Grit 100, Resistance Properties Smear, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399142)
- GLASS RENU GlassRenu RenuDisks Gray 3 Inch (106-4035)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61765)
- MIRKA Backup Pad 5" Psa Heavy Duty (105HD)
- NORTON ABRASIVES Fiber Disc, 5x7/8,120G, PK25 (66623357282)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370213)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 60G, PK25 (66623353311)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., 7/8" Hole Mount (07660768187)
- NORTON ABRASIVES 7"- 6 Hole Avos Fibre Disc (66254439932)
- NORTON ABRASIVES Fiber Disc, 2in dia.Medium, TR, PK160 (66261014792)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- Norton Abrasives Fiber Discs