Shop All Quick Change Discs
Norton Abrasives
Surface-Conditioning Disc, 2 in Dia, TR
Mfr # 66261170285
Zoro # G8833999
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Grade Medium
- Abrasive Material Ceramic
- Series Rapid Prep XHD
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261170285
- Zoro # G8833999
- UPC # 662611702850
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface-Conditioning Disc |
Grit | 100 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | Rapid Prep XHD |
Backing Material | Cloth |
Backing Weight | Not Rated |
Color | Maroon |
Max. RPM | 20,000 RPM |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Rated, Grade Medium, Grit 100, Overall Diameter 2 in, Quick Change System TR, Series Rapid Prep XHD, Maximum Operating Speed 20,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/2 in. L X 3-7/8 in. W 220 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT220H05G)
- NORTON CO 4X24 Belt Handy Pack 120 2Pk 2233 (3308988)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- VSM Abrasive Belt, 180 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, KK711X, Brown (83860)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP (66261010448)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TR, PK25 (66261162334)
- NORTON ABRASIVES Quick Change Dsc 3x1/4 (66254497069)
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. (66623303921)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595463)
- NORTON ABRASIVES Quick Change Disc, 1-1/2inDia, Coarse, 36G (66261138135)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- Norton Abrasives Quick Change Discs