Shop All Cup Grinding Wheels
Norton Abrasives
Super Wheel, 3-3/4" x 1-1/2" x 1-1/8
Mfr # 69014191725
Zoro # G9320473
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.50"
- Abrasive Material Diamond
- Max. RPM 9075
- Specification ASD150-R75B99-1/16
- Abrasive Depth 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69014191725
- Zoro # G9320473
- UPC # 690141917253
- Country of Origin United States
- Category Cup Grinding Wheels
Dimensions
Abrasive Depth | 1/16" |
Details
Item | Grinding Wheel |
Thickness | 1.50" |
Abrasive Material | Diamond |
Max. RPM | 9075 |
Specification | ASD150-R75B99-1/16 |
Bond Type | Resin |
Description
Super Wheel,3-3/4" x 1-1/2" x 1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4.5"dia, 5/8-11" (07Q049)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722825)
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Sheets 100D-Grit, PK 5 (01888)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838544)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530246)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 100, 11V9 (69014191719)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836966)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- NORTON ABRASIVES Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5 (66252836977)
- SPECIALTY DIAMOND 4 Inch Double Row 9 PCD Segmented Diamond Cup Grinding Wheel (4PCDCW)
- Norton Abrasives Cup Grinding Wheels