Shop All Quick Change Discs
Norton Abrasives
STRIP DISC 5"" CRS 80G
Mfr # 07660768363
Zoro # G400463624
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System Hook & Loop
- Grit 80
- Grade Coarse
- Abrasive Material Ceramic Alumina
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768363
- Zoro # G400463624
- UPC # 76607683632
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Diameter | 5 in |
Details
Attaching System | Hook & Loop |
Grit | 80 |
Grade | Coarse |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Coated |
Max RPM | 7000 |
Backing Material | Paper |
Vacuum Hole Design | 8 Hole |
Description
Ideal for challenging stripping blending and sanding applications the ProSand A975 coarse grit paper H&L vacuum disc features a fast-cutting P-graded seeded-gel ceramic alumina abrasive that outperforms and outlasts other paper discs. A flexible fiber reinforced B- and C-weight latex-saturated backing provides up to 50 to 60 percent better tear resistance. To minimize loading and maximize dust collection while ensuring zero color transfer the disc includes a water-based non-pigmented stearate No-Fil coating vacuum holes and an open coat design. Disc installation and removal are easy thanks to the hook and look back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx1)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (63642502608)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254492528)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TR, PK25 (66261162322)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, VF, TP (66623374823)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 36G, TR, PK25 (66261162318)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 150G, TS, PK50 (66261137347)
- NORTON ABRASIVES 2" dia 60 Coarse Grit Quick Change Cloth Disc, PK25 (66261138634)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- Norton Abrasives Quick Change Discs