Shop All Straight Grinding Wheels
Norton Abrasives
Straight Grinding Wheel, Type 1, 4" dia.
Mfr # 66243527023
Zoro # G5085363
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 in
- Thickness 1/2 in
- Arbor Hole Size 3/8 in
- Abrasive Material Aluminum Oxide
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243527023
- Zoro # G5085363
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Description
Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 1/2 in, Compatible Tool Type Bench Grinder, Centerless Grinder, Cylindrical Grinder, Pedestal Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Specification 57A24-P5BRA, Wheel Hardness P, Wheel Type Type 1, Maximum Operating Speed 11,940 RPM, Series 57A, Grade Extra Coarse, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7010365700)
- CS UNITEC Zirconium Disc, 80 Grit, 4-1/2in dia (80908)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 4"X3/8" (LEX1972919)
- CGW ABRASIVES Wre Cup, 6 Cup Knt, 0.020, Con 1 Row, 5/8-11 (60541)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue (66253160400)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 60G, PK5 (66253044184)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue (66253160401)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, AO, Brown (66253160350)
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, SC, 60 G, Green (66253116265)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- Norton Abrasives Straight Grinding Wheels