Shop All Straight Grinding Wheels
Norton Abrasives
Straight Grinding Wheel, Type 1, 3" dia.
Mfr # 66243501409
Zoro # G5085311
original price:
$9.15
5% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 3 in
- Thickness 1/4 in
- Arbor Hole Size 3/8 in
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243501409
- Zoro # G5085311
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Description
Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 3 in, Overall Thickness 1/4 in, Compatible Tool Type Bench Grinder, Centerless Grinder, Cylindrical Grinder, Pedestal Grinder, Tool and Cutter Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Specification 57A364-TB25N, Wheel Hardness T, Wheel Type Type 1, Maximum Operating Speed 20,370 RPM, Series 57A, Grade Coarse, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Wool Pad, Extra Fine, PK2 (07660701727)
- DEDECO SUNBURST 3'' TC 6-PLY PEACH 6 MICRON (A/O) 1/UNIT (1345)
- BULLARD ABRASIVES Chop Saw Cut-Off Wheel, 14 x 3/32 x 1, T1, PK10 (54421)
- DYNABRADE 1/2 W X 18 L 40 GRIT DYNACUT BELT (DB91143)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Sft (66253263128)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, AO, 24 G, Black (66253179367)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1-1/4, AO, 60G, PK5 (66253043417)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 60G, Green (66252836571)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043439)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941205)
- NORTON ABRASIVES Grinding Wheel, T1, 10x3/4x3, AO, 46G, Med (66253160024)
- Norton Abrasives Straight Grinding Wheels