Shop All Diamond Grinding Wheels
Norton Abrasives
Straight Grinding Wheel, 6In, 150, 1A1
Mfr # 69014191692
Zoro # G3343347
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Wheel Type Type 1
- Abrasive Wheel Diameter 6 in
- Thickness 1/4 in
- Arbor Hole Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69014191692
- Zoro # G3343347
- UPC # 690141916928
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1-1/4 in |
Abrasive Depth | 1/4 in |
Connector Size | 1 1/4 in |
Overall Diameter | 6 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 1 |
Wheel Type | Type 1 |
Thickness | 1/4 in |
Abrasive Material | Diamond |
Abrasive Grit | 150 |
Max. RPM | 6,050 RPM |
Specification | SD150-R100B99-1/4 |
Bond Type | Resin |
Concentration | 100 |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Tool and Cutter Grinder |
Grit | 150 |
Maximum Operating Speed | 6,050 RPM |
Overall Thickness | 1/4 in |
Grade | Standard |
Primary Material Applicationn | Ceramic, Composite, Glass, Natural Stone, Plastic |
Description
Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Concentration 100, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 150, Compatible Tool Type Tool and Cutter Grinder, Primary Material Applicationn Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 6 in, Overall Thickness 1/4 in, Specification SD150-R100B99-1/4, Wheel Type Type 1, Maximum Operating Speed 6,050 RPM, Bond Type Resin, Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00199)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 4 in, Crs, 80G, AlO (66261055018)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 40 Grit (30583)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.06 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252912626)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 100, 1A1 (69014192211)
- NORTON ABRASIVES Dish Grinding Wheel, 6In, 120, 12A2 (69014191630)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 150, 1A1 (69014191853)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 120, 1A1R (69014192159)
- NORTON ABRASIVES Straight Cut Off Wheel, 4In, 120, 1A1R (69014191706)
- NORTON ABRASIVES Straight Grinding Wheel, 4In, 150, 1A1 (69014191677)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4-1/2 in (45HDDSX1)
- Norton Abrasives Diamond Grinding Wheels