Shop All Diamond Grinding Wheels
Norton Abrasives
Straight Cut Off Wheel, 6In, 100S, 1A1R
Mfr # 69014192156
Zoro # G2690791
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Wheel Type Type 1
- Abrasive Wheel Diameter 6 in
- Thickness 7/200 in
- Arbor Hole Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69014192156
- Zoro # G2690791
- UPC # 690141921564
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1-1/4 in |
Abrasive Depth | 1/4 in |
Connector Size | 1 1/4 in |
Overall Diameter | 6 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 1 |
Wheel Type | Type 1 |
Thickness | 7/200 in |
Abrasive Material | Diamond |
Abrasive Grit | 100 |
Max. RPM | 10,185 RPM |
Bond Type | Resin |
Specification | SD100S-R100B99-1/4 |
Concentration | 100 |
Grade | Standard |
Primary Material Applicationn | Ceramic, Glass |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 1/16 in |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 10,185 RPM |
Grit | 100 |
Description
Grinding Wheel, Abrasive Depth 1/4 in, Abrasive Material Diamond, Concentration 100, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 100, Compatible Tool Type Angle Grinder, Primary Material Applicationn Ceramic, Glass, Overall Diameter 6 in, Overall Thickness 1/16 in, Specification SD100S-R100B99-1/4, Wheel Type Type 1, Maximum Operating Speed 10,185 RPM, Bond Type Resin, Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX045045101F)
- K TOOL INTL Cut-Off Wheel 3In. X 1/16In. 50/Pk (KTI-71300)
- MILWAUKEE TOOL Sanding Sheets, Nylon Backing, 3-5/8" dia. (48-80-5405)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043716)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 220, 6A2C (69014191623)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014191860)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 120, 1A1R (69014192159)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 100, 1A1 (69014192211)
- NORTON ABRASIVES Straight Grinding Wheel, 4In, 150, 1A1 (69014191677)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 150, 1A1 (69014191853)
- DEVOUR 4" Tile Metal Bond Continuous Rim Blade (MB040CT)
- Norton Abrasives Diamond Grinding Wheels