Shop All Diamond Grinding Wheels
Norton Abrasives
Straight Cup Grinding Wheel, 6In, 120, 6A2C
Mfr # 69014192786
Zoro # G2739861
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 6
- Wheel Type Type 6
- Abrasive Wheel Diameter 6 in
- Thickness 3/4 in
- Arbor Hole Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69014192786
- Zoro # G2739861
- UPC # 690141927863
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1-1/4 in |
Abrasive Depth | 1/8 in |
Overall Diameter | 6 in |
Connector Size | 1 1/4 in |
Description
Grinding Wheel, Abrasive Depth 1/8 in, Abrasive Material Diamond, Back Thickness 7/16 in, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Compatible Tool Type Tool and Cutter Grinder, Primary Material Applicationn Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 6 in, Overall Thickness 3/4 in, Rim Thickness 3/4 in, Series B99, Specification ASD120-R75B99-1/8, Wheel Type Type 6, Maximum Operating Speed 6,050 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/4" Dia. SINGLETWIST®® Knot End Brush - .006 CS Wire, 1/4" Shank (83107)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 150 Grit (05539520264)
- NORTON ABRASIVES Fiber Disc, 7x5/8-11, 24G, PK25 (66261138819)
- WALTER SURFACE TECHNOLOGIES Carbide Bur Set/kit (01V990)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 150, 1A1 (69014191853)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191692)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 220, 6A2C (69014191623)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 100, 1A1 (69014192211)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014191860)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 100S, 1A1R (69014192156)
- TOOL ROOM SUPERABRASIVE CBN Wheel 3-3/4x1-1/2x1-1/4 B180, 11V9 (34218846)
- Norton Abrasives Diamond Grinding Wheels