Shop All Diamond Grinding Wheels
Norton Abrasives
Straight Cup Grinding Wheel, 6In, 120, 6A2C
Mfr # 69014191860
Zoro # G3053382
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 6
- Wheel Type Type 6
- Abrasive Wheel Diameter 6 in
- Thickness 3/4 in
- Arbor Hole Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69014191860
- Zoro # G3053382
- UPC # 690141918601
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1-1/4 in |
Abrasive Depth | 1/16 in |
Overall Diameter | 6 in |
Connector Size | 1 1/4 in |
Description
Grinding Wheel, Abrasive Depth 1/16 in, Abrasive Material Diamond, Back Thickness 7/16 in, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Compatible Tool Type Tool and Cutter Grinder, Primary Material Applicationn Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 6 in, Overall Thickness 3/4 in, Rim Thickness 3/4 in, Series B99, Specification ASD120-R75B99-1/16, Wheel Type Type 6, Maximum Operating Speed 6,050 RPM, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-040751)
- FLEX-HONE TOOL BC7812 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC7812)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Fine (61463686230)
- NORTON ABRASIVES Dish Grinding Wheel, 6In, 120, 12A2 (69014191630)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014192786)
- NORTON ABRASIVES Straight Cut Off Wheel, 4In, 120, 1A1R (69014191706)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 100S, 1A1R (69014192156)
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 150, 1A1 (69014191853)
- NORTON ABRASIVES Straight Grinding Wheel, 6In, 150, 1A1 (69014191692)
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0093)
- Norton Abrasives Diamond Grinding Wheels