Shop All Hook & Loop Sanding Discs
Norton Abrasives
SNDNG DISC 5"" 80G 25PK
Mfr # 7660704062
Zoro # G105915435
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 8 Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 7660704062
- Zoro # G105915435
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Max. RPM | 15000 |
Backing Material | Paper |
Disc Attachment Type | Hook & Loop |
Description
Norton Hook & Sand 5 in. Aluminum Oxide Hook and Loop A250/A290 Sanding Disc 80 Grit Coarse 25 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (63642502601)
- SHAVIV Deburring Replacement Blade, Cobalt (151-29215)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- NORTON ABRASIVES Combination Grit Utility Stone (61463687675)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia (66261140385)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, Med, P60G, PK4 (07660749158)
- NORTON ABRASIVES SAND DISC H&L150G 9""15PK (7660702463)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P80G, PK10 (07660703223)
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- Norton Abrasives Hook & Loop Sanding Discs