Shop All Straight Grinding Wheels
Norton Abrasives
Snagging Wheel, T1, 4in.x1/4in.x3/8in.
Mfr # 66243522221
Zoro # G2766569
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 in
- Thickness 1/4 in
- Arbor Hole Size 3/8 in
- Abrasive Material Aluminum Oxide
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243522221
- Zoro # G2766569
- UPC # 662435222213
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Description
Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 1/4 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A24-RBRA, Wheel Hardness R, Wheel Type Type 1, Maximum Operating Speed 15,280 RPM, Series 57A, Grade Extra Coarse, Bond Type Resin, Color Black, Item Straight Grinding Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- MIRKA Mesh Grip, Disc, 6", P100 Grit, PK50 (AC-241-100)
- NORTON ABRASIVES 4" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66243510512)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22082)
- NORTON ABRASIVES Cut-Off Wheel, 20 in. Dia, AO, 24 G, Black (66253179367)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, AO, 24G, Brn (66253160788)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043461)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1.25x1.25, AO, 60/80 (66253161251)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 46G, Sft, Prpl (66253262563)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U5530)
- Norton Abrasives Straight Grinding Wheels