Shop All Quick Change Discs
Norton Abrasives
SMOOTH DISC 5"" MED 100G
Mfr # 07660768353
Zoro # G500488695
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attaching System Hook & Loop
- Grit 100
- Grade Medium
- Abrasive Material Ceramic Alumina
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768353
- Zoro # G500488695
- UPC # 76607683533
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Diameter | 5 in |
Details
Attaching System | Hook & Loop |
Grit | 100 |
Grade | Medium |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Coated |
Max RPM | 7000 |
Backing Material | Paper |
Vacuum Hole Design | 8 Hole |
Description
Enjoy a 50 to 60 percent improvement in tear strength thanks to the flexible fiber-reinforced latex-saturated backing of this ProSand A975 medium grit paper H&L vacuum disc. The P-graded seeded-gel ceramic alumina abrasive provides a fast cut rate and long life and the water-based stearate coating and vacuum hold maximum dust extraction while minimizing loading. This disc is a superb choice for finishing and sanding with your random orbital sander and right angle grinder and the hook and loop back makes mounting and changing easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- BRUSH RESEARCH MANUFACTURING BNF1208 Circular End Brush. 1.250" Dia., .008CS, .625" Trim Length, .250" Shank Diameter (BNF1208)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown (78072704298)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13245)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TR (66261016994)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66261047579)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK100 (66261121025)
- NORTON ABRASIVES Quick Change Disc, 4 In. Dia. (66623303921)
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 3" dia. (66261170286)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Crs, TR (59321)
- Norton Abrasives Quick Change Discs