Shop All Spiral Tube Brushes
Norton Abrasives
Single Spiral Tube Brush, 11/64" L Trim
Mfr # 66252838911
Zoro # G2476728
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 7/16 in
- Brush Length 3/16 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252838911
- Zoro # G2476728
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/16 in |
Brush Length | 3/16 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Trim Length | 11/64" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Single Spiral Tube Brush |
Max. RPM | 3,000 RPM |
Brush Material | Steel |
Operating Speed - Maximum | 3,000 RPM |
Stem Style | Single |
Description
Single Spiral Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 7/16 in, Stem Diameter 1/8 in, Brush Length 3/16 in, Wire Dia. 0.005 in, Overall Length 3 1/2 in, Operating Speed - Maximum 3,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- CLESCO SS-016016-036A Spiral Coated Abrasive Sanding Sleeve (SS-016016-036A)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399127)
- CLIMAX METAL PRODUCTS SD-012032-04QL Quick Lock Sanding Drum with Shank (SD-012032-04QL)
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. (66252838914)
- NORTON ABRASIVES Single Spiral Brush, 1/4 dia. (66252838824)
- NORTON ABRASIVES Side Action Tube Brush, 5/8" Brush Dia. (66252838909)
- NORTON ABRASIVES Single Spiral Tube Brush, 1 dia. (66252839074)
- NORTON ABRASIVES Double Spiral Tube Brush, 7/8 dia. (66252839073)
- NORTON ABRASIVES Tube Brush, 1/4 dia.x1-1/2" L (66252838840)
- BRUSH RESEARCH MANUFACTURING 81AY109600AO Abrasive Nylon Brush. For .109" Bore Dia., 600AO, .750" Brush Part, 3" OAL (81AY109600AO)
- Norton Abrasives Spiral Tube Brushes