Shop All Sharpening Stones
Norton Abrasives
Single Grit Benchstone, A/O, Medium
Mfr # 61463685590
Zoro # G2980363
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Length 4 in
- Width 1 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685590
- Zoro # G2980363
- UPC # 614636855905
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 4 in |
Width | 1 in |
Height | 1/2 in |
Overall Length | 4 in |
Overall Height | 1/2 in |
Overall Width | 1 in |
Details
Item | Single Grit Benchstone |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Brown, Orange |
Compatible Lubrication | Oil |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel |
Description
Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/2 in, Abrasive Material Aluminum Oxide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Oil, Product Type Single Grit Benchstone, Color Brown, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8954F)
- PFERD 10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66114)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (46101)
- DEWALT Depressed Center Grinding Wheel, Type 27, 4 1/2 in x 1/4 in x 7/8 in, Aluminum Oxide, 24 Grit (DW4514)
- NORTON ABRASIVES Combination Grit Waterstone, 1000/4000 (61463624450)
- NORTON ABRASIVES Single Grit Sharpening Stone, Ark, UF (61463687045)
- NORTON ABRASIVES Benchstone, Fine, 8in.Lx2inWx1in.H, White (61463685525)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 6x2x1 (61463685450)
- NORTON ABRASIVES Precision Benchstone (61463687560)
- NORTON ABRASIVES Combination Grit Benchstone (61463685643)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (66253239868)
- Norton Abrasives Sharpening Stones