Shop All Sharpening Stones
Norton Abrasives
Single Grit Benchstone, A/O, Fine
Mfr # 61463685570
Zoro # G2569305
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 4 in
- Width 1 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685570
- Zoro # G2569305
- UPC # 614636855707
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 4 in |
Width | 1 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 4 in |
Overall Width | 1 in |
Details
Item | Single Grit Benchstone |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | Brown, Orange |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel |
Compatible Lubrication | Oil |
Description
Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/4 in, Abrasive Material Aluminum Oxide, Grade Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Oil, Product Type Single Grit Benchstone, Color Brown, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- MARCO Black Pop-Up - External Sleeve (1006020)
- DEWALT 4-1/2" double row diamond cup grinding wheel blister (DW4774)
- LISLE HONE CYLINDER (LI15000)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 6x2x1 (61463685450)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687555)
- NORTON ABRASIVES Combination Grit Benchstone, 5in.Lx2in.W (61463685555)
- NORTON ABRASIVES Single Grit Sharpening Stone, Ark, UF (61463687045)
- NORTON ABRASIVES Combination Grit Benchstone (61463685855)
- NORTON ABRASIVES 3 In 1 Knife Sharpener (61463685356)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- Norton Abrasives Sharpening Stones