Shop All Sharpening Stones
Norton Abrasives
Single Grit Benchstone
Mfr # 61463685595
Zoro # G410901673
product price: $14.55
/ea
Sold in multiples of 5 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Overall Length 4 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685595
- Zoro # G410901673
- UPC # 614636855950
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Overall Length | 4 in |
Overall Width | 1 in |
Overall Height | 1/2 in |
Details
Grit | 100 |
Item | Single Grit Benchstone |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Primary Material Application | Cast Iron, Steel |
Description
Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/2 in, Abrasive Material Aluminum Oxide, Grade Coarse, Grit 100, Primary Material Application Cast Iron, Steel, Product Type Single Grit Abrasive Benchstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Nonwoven Belts, Open, Fine, Blue (49003)
- FLEX-HONE TOOL BC64M800CD FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC64M800CD)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- ALC Air Jet, Silver, 15 cfm, 1/8" (40048)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685660)
- NORTON ABRASIVES Utility Stone, Med, 10inLx1-1/14inWx3/4inH (61463687665)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (66253239868)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- NORTON ABRASIVES Combination Grit Waterstone, 1000/4000 (61463624450)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- Norton Abrasives Sharpening Stones