Shop All Sharpening Stones
Norton Abrasives
Single Grit Benchstone
Mfr # 61463685475
Zoro # G310901650
product price: $15.69
/ea
Sold in multiples of 5 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 4 in
- Overall Height 1/2 in
- Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685475
- Zoro # G310901650
- UPC # 614636854755
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Overall Length | 4 in |
Overall Height | 1/2 in |
Overall Width | 1 in |
Details
Item | Single Grit Benchstone |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium |
Compatible Lubrication | Oil |
Description
Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/2 in, Abrasive Material Silicon Carbide, Grade Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Product Type Single Grit Benchstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gasket 25 ft. (411403G-25)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-HSx100)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14003)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- NORTON ABRASIVES Combination Grit Benchstone (61463685855)
- NORTON ABRASIVES Single Grit Benchstone, S/C, Fine (61463685515)
- NORTON ABRASIVES 1 qt Sharpening Stone Oil Clear (61463687775)
- NORTON ABRASIVES Single Grit Waterstone, Synthetic, XF (61463689507)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Coarse (61463685980)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- Norton Abrasives Sharpening Stones