Shop All Sharpening Stones
Norton Abrasives
Single Grit Benchstone
Mfr # 61463685460
Zoro # G510901771
product price: $8.55
/ea
Sold in multiples of 5 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 4 in
- Compatible Lubrication Oil
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463685460
- Zoro # G510901771
- UPC # 614636854601
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Overall Length | 4 in |
Overall Width | 1 in |
Overall Height | 1/4 in |
Details
Item | Single Grit Benchstone |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Compatible Lubrication | Oil |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium |
Description
Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/4 in, Abrasive Material Silicon Carbide, Grade Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Product Type Single Grit Benchstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443000)
- FINISH 1ST Mounted Flap Wheel, 40 Grit, 4-3/4in W, PK5 (9721035)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.035"x3/8" (66243510675)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- NORTON ABRASIVES Benchstone, Fine, 8in.Lx2inWx1in.H, White (61463685525)
- NORTON ABRASIVES Abrasive Benchstone, Coarse/Fine, 5x2x3/4 (61463685445)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685630)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687555)
- NORTON ABRASIVES Combination Grit Benchstone, 4x1 In (61463685435)
- NORTON ABRASIVES RAPIDSTRIP DISC 4.5"" 50G (66261009585)
- FORTUNE PROD 3 Diamond Pocket Stone (027C)
- Norton Abrasives Sharpening Stones