Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Tan, 135 ft L, 2 3/4" W
Mfr # 66261131679
Zoro # G208595626
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P600
- Backing Material Paper
- Grade Ultra Fine
- Series A275OP
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131679
- Zoro # G208595626
- UPC # 662611316798
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 135 ft |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Item | Sheet |
Grit | P600 |
Backing Material | Paper |
Grade | Ultra Fine |
Series | A275OP |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Tan |
Attachment Type | PSA |
Resistance Properties | Clog, Load |
Abrasive Type | Coated |
Coating Coverage | Open |
Roll Grit | P600 |
Vacuum Holes | Non-Vacuum |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grit | Coated - 360 / P600 |
Backing Material Weight | B |
Backing Material Type | Paper |
Abrasive Grit | 360 / P600 |
Abrasive Grade | Extra Fine |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Tan, Grade Ultra Fine, Grit P600, Series A275OP, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.060"x1-1/4" (66252822975)
- UNITED ABRASIVES/SAIT Flap Wheel1x1x14 80xPK10 (70011)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 3/8" Arbor Hole to 1/4" Shaft (84654)
- 3M Abrasive Utility Roll, Grit 150, Gray (7000118338)
- NORTON ABRASIVES Sanding Sheet, P400 Grit, T214 Series, PK50 (66261139385)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P180 G, AlO, PK100 (66261131630)
- NORTON ABRASIVES All Purps Sandpaper 80G (07660768109)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (66261126340)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Ultra Fine (66261139377)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 50 G, AlO, PK25 (66261101862)
- GATOR 11-1/4 in. L X 4-1/4 in. W 80 Grit Silicon Carbide Drywall Sanding Sheet 1 pk (3310)
- Norton Abrasives Sandpaper Sheets