Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Grit P80, 11" L, 9" W
Mfr # 66261179998
Zoro # G008656343
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Backing Material Cotton
- Grade Coarse
- Series R243
- Backing Weight J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261179998
- Zoro # G008656343
- UPC # 662611799980
- Country of Origin France
- Category Sandpaper Sheets
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sheet |
Grit | P80 |
Backing Material | Cotton |
Grade | Coarse |
Series | R243 |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Closed |
Abrasive Type | Coated |
Backing Material Weight | J |
Backing Material & Wt | J Wt Cotton |
Abrasive Grit | 80 / P80 |
Sheet Grit | P80 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Resistance Properties | Tear |
Description
Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P80, Series R243, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Attachment Type Not Applicable, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288133)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn, Med (61463686400)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- WALTER SURFACE TECHNOLOGIES Carbide Burr 10-Piece Kit Dc (01V996)
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 (66261139365)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Ultra Fine (66261139377)
- NORTON ABRASIVES Paper WP Sheet, 9" x 11", Coated (66261139381)
- NORTON ABRASIVES Paper, Grit P1200, 11" L, 9" W (66261131619)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 150 Grit, PK20 (07660768171)
- 3M Refill Roll, 85 ft. L x 3-1/4in., 180 Grit (7000045205)
- Norton Abrasives Sandpaper Sheets