Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Grit P60, 11" L, 9" W, PK50
Mfr # 66261100320
Zoro # G508656294
product price: $59.29
/pk 50, $1.19/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Backing Material Paper
- Grade Coarse
- Series A213
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261100320
- Zoro # G508656294
- UPC # 662611003209
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Sheet |
Grit | P60 |
Backing Material | Paper |
Grade | Coarse |
Series | A213 |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Coating Coverage | Open |
Abrasive Grade | Coarse |
Backing Material Weight | C |
Abrasive Type - Grit | Coated - 60 / P60 |
Sheet Grit | P60 |
Abrasive Grit | 60 / P60 |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Resistance Properties | Load |
Description
Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P60, Series A213, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002118)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61705)
- MIRKA Gold 4.5"X30' Psa P180 (23-573-180)
- NORTON ABRASIVES SANDPAPR 9X11 220G 100PK (7660700156)
- NORTON ABRASIVES SANDPAPR 9X11"" 100G 25PK (7660700358)
- NORTON ABRASIVES Sandpaper Sheet, 11 in L, 9 in W, PK250 (66261130332)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK50 (66261126339)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK50 (66261100315)
- NORTON ABRASIVES SANDPAPER X-F 320G 20PK (7660768166)
- 3M Sanding Sheet, Super Fine, 3 in. Dia, PK50 (7000119613)
- Norton Abrasives Sandpaper Sheets