Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Grit 60, 11" L, 9" W
Mfr # 66261101175
Zoro # G508656331
product price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Paper
- Grade Coarse
- Series T461
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261101175
- Zoro # G508656331
- UPC # 662611011754
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Coarse |
Series | T461 |
Backing Weight | C |
Coating Coverage | Closed |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Resistance Properties | Water |
Backing Material Type | Paper |
Backing Material Weight | C |
Resistance | Water |
Abrasive Grade | Coarse |
Backing Material & Wt | C Wt Paper |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Sheet Grit | 60 |
Description
Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 60, Series T461, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1-1/2" x 50 Yds 50 Grit Handy Roll Aluminum Oxide (80506)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Coarse, Blendex (07H242)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149562)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK100 (66261131629)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- NORTON ABRASIVES SANDPAPR 180G 3PK 9X11"" (7660768159)
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 (66261139365)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 60 G, AlO, PK25 (66261101861)
- 3M Refill Roll, 85 ft. L x 3-1/4in., 180 Grit (7000045205)
- Norton Abrasives Sandpaper Sheets