Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Grit 400, 11" L, 9" W, PK25
Mfr # 66261100915
Zoro # G808656345
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Screen
- Grade Super Fine
- Series Q421
- Coating Coverage Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261100915
- Zoro # G808656345
- UPC # 662611009157
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Sheet |
Grit | 400 |
Backing Material | Screen |
Grade | Super Fine |
Series | Q421 |
Coating Coverage | Open |
Resistance Properties | Load |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 400 / P800 |
Backing Material Type | Screen |
Abrasive Grit | 400 / P800 |
Backing Material & Wt | Screen |
Sheet Grit | 400 |
Abrasive Grade | Super Fine |
Description
Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight Not Applicable, Coating Coverage Open, Grit 400, Series Q421, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Super Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 99432 Sandpaper, 100-Grit, Medium, Aluminum Oxide, Tan (99432NA)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 60AO (52015)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843217)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27511)
- NORTON ABRASIVES SANDPAPER WTRPRF1200G5PK (7660748054)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Ultra Fine (66261139377)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK50 (66261126339)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK25 (07660700358)
- NORTON ABRASIVES Sanding Sheet, 9" L, 5-1/2" W, Ultra Fine (66261139371)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK100 (07660700156)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx6)
- Norton Abrasives Sandpaper Sheets