Shop All Abrasive Rolls
Norton Abrasives
Sheet, Blue, 135 ft L, 2 3/4" W
Mfr # 66261149564
Zoro # G808656147
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Abrasive Material Ceramic
- Backing Material Paper
- Grade Medium
- Series Dry Ice A975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149564
- Zoro # G808656147
- UPC # 662611495646
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 135 ft |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Grit | P120 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Grade | Medium |
Series | Dry Ice A975 |
Abrasive Type | Coated |
Backing Weight | C |
Attachment Type | PSA |
Abrasive Grade | Medium |
Item | Sheet |
Coating Coverage | Open |
Abrasive Grit | 120 / P120 |
Resistance Properties | Load |
Color | Blue |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material Type | Paper |
Backing Material Weight | C |
Roll Grit | P120 |
Backing Material & Wt | C Wt Paper |
Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Open, Color Blue, Grade Medium, Grit P120, Series Dry Ice A975, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261044095)
- MARCO 1-1/2" ID Nylon Abrasive Blast Hose Coupling (10QNY4)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 60 Grit (30573)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136181)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx135 ft. L, 220G, Tan (66261131686)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P220 G (66261183820)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 80G, Alumnm Oxde (66261126276)
- NORTON ABRASIVES Abrasive Roll, 6" W x 30 ft.L, 180 to 360G (66261016430)
- JET Ready-to-Wrap, 18", 100 Grit (60-18100)
- Norton Abrasives Abrasive Rolls