Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Blue, 135 ft L, 2 3/4" W
Mfr # 66261149562
Zoro # G308595656
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Backing Material Paper
- Grade Fine
- Series Dry Ice A975
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149562
- Zoro # G308595656
- UPC # 662611495622
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 135 ft |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Item | Sheet |
Grit | P180 |
Backing Material | Paper |
Grade | Fine |
Series | Dry Ice A975 |
Backing Weight | B |
Abrasive Material | Ceramic |
Color | Blue |
Resistance Properties | Load |
Coating Coverage | Open |
Attachment Type | PSA |
Abrasive Type | Coated |
Roll Grit | P180 |
Abrasive Grit | 180 / P180 |
Backing Material Weight | B |
Vacuum Holes | Non-Vacuum |
Backing Material & Wt | B Wt Paper |
Backing Material Type | Paper |
Abrasive Grade | Fine |
Abrasive Type - Grit | Coated - 180 / P180 |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Blue, Grade Fine, Grit P180, Series Dry Ice A975, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 4.5", Hook/Loop (A018343)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728686)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- NORTON ABRASIVES Sanding Sheet, 400 Grit, T461 Series, PK50 (66261130333)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK50 (66261126339)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 40 G, AlO, PK25 (66261100330)
- NORTON ABRASIVES SANDPAPR 9X11"" 150G 25PK (7660700356)
- NORTON ABRASIVES Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc (07660748335)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK20 (07660768166)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx50)
- Norton Abrasives Sandpaper Sheets