Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Blue, 135 ft L, 2 3/4" W
Mfr # 66261149561
Zoro # G008595659
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P220
- Backing Material Paper
- Grade Very Fine
- Series Dry Ice A975
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149561
- Zoro # G008595659
- UPC # 662611495615
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 135 ft |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Item | Sheet |
Grit | P220 |
Backing Material | Paper |
Grade | Very Fine |
Series | Dry Ice A975 |
Backing Weight | B |
Attachment Type | PSA |
Abrasive Type | Coated |
Color | Blue |
Resistance Properties | Load |
Abrasive Material | Ceramic |
Coating Coverage | Open |
Backing Material Type | Paper |
Vacuum Holes | Non-Vacuum |
Abrasive Grade | Fine |
Backing Material & Wt | B Wt Paper |
Abrasive Grit | 220 / P220 |
Backing Material Weight | B |
Roll Grit | P220 |
Abrasive Type - Grit | Coated - 220 / P220 |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Blue, Grade Very Fine, Grit P220, Series Dry Ice A975, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC64M32 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC64M32)
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- H & H INDUSTRIAL PRODUCTS 3/4 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0095)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- NORTON ABRASIVES Adalox 11 in. L X 9 in. W 36 Grit Aluminum Oxide All Purpose Sandpaper , 25PK (07660700155)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 280 G, AlO, PK50 (66261126333)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 40 G, AlO, PK25 (66261100330)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK100 (07660700156)
- NORTON ABRASIVES SNDPR RL 4-1/2X360"" 100G (07660749252)
- NORTON ABRASIVES Sanding Sheet, P600 Grit, K224 Series, PK50 (66261126330)
- NORTON CO 07660702707 80 Grit Corner Cat & Mouse Sander Sheet, 6PK (537134)
- Norton Abrasives Sandpaper Sheets