Shop All Sandpaper Sheets
Norton Abrasives
Sheet, Blue, 135 ft L, 2 3/4" W
Mfr # 66261149558
Zoro # G408595662
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Backing Material Paper
- Grade Extra Fine
- Series Dry Ice A975
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149558
- Zoro # G408595662
- UPC # 662611495585
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 135 ft |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 135 ft L |
Details
Item | Sheet |
Grit | P320 |
Backing Material | Paper |
Grade | Extra Fine |
Series | Dry Ice A975 |
Backing Weight | B |
Abrasive Type | Coated |
Attachment Type | PSA |
Coating Coverage | Open |
Abrasive Material | Ceramic |
Color | Blue |
Resistance Properties | Load |
Abrasive Type - Grit | Coated - 280 / P320 |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Roll Grit | P320 |
Abrasive Grit | 280 / P320 |
Abrasive Grade | Very Fine |
Vacuum Holes | Non-Vacuum |
Backing Material Weight | B |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Blue, Grade Extra Fine, Grit P320, Series Dry Ice A975, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Fiber Disc, Ceramic, 24 Grit, 3", Red, PK25 (150177)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63213)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- NORTON ABRASIVES SNDPR RL 4-1/2X360"" 80G (07660749254)
- NORTON ABRASIVES SNDPR RL 4-1/2X360"" 100G (07660749252)
- NORTON ABRASIVES SANDPAPR 9X11 220G 100PK (7660700156)
- NORTON ABRASIVES Sandpaper Fine 180Grt (50381-038)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101495)
- X1 TOOLS 120 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P120-FSx1)
- Norton Abrasives Sandpaper Sheets