Shop All Sharpening Stones
Norton Abrasives
Sharpening Stone Kit, 4 Pieces
Mfr # 66253239868
Zoro # G8689703
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit Various
- Abrasive Material Various
- Grade Various
- Number of Pieces 4
- Includes 4.5 oz Oil, Instructional DVD, Medium India, Soft Arkansas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253239868
- Zoro # G8689703
- UPC # 662532398682
- Country of Origin Mexico
- Category Sharpening Stones
Details
Item | Sharpening Stone Kit |
Grit | Various |
Abrasive Material | Various |
Grade | Various |
Number of Pieces | 4 |
Includes | 4.5 oz Oil, Instructional DVD, Medium India, Soft Arkansas |
Description
Sharpening Stone Kit, Abrasive Material Various, Grit Various, Number of Pieces 4, Included Components Instructional DVD, Oil, Grade Various
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS RaDial End Wire Brush, Nylon, Wire, 9" (06131)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- MASTERCUT TOOL 11600 1/2x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-13DC)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (290980)
- NORTON ABRASIVES Single Grit Benchstone (61463685595)
- NORTON ABRASIVES Single Grit Benchstone, Diamond (66253268080)
- NORTON ABRASIVES Single Grit Waterstone, Synthetic, UF (61463689508)
- NORTON ABRASIVES 4 oz Sharpening Stone Oil Clear (61463687760)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685665)
- NORTON ABRASIVES RAPIDSTRIP DISC 4.5"" 50G (66261009585)
- GESSWEIN Die Maker Stone, 1/4X1/8X6,600 Grit, PK12 (4052601)
- Norton Abrasives Sharpening Stones