Shop All Sharpening Stones
Norton Abrasives
Sharpening Stone Kit, 4 Pieces
Mfr # 07660787943
Zoro # G8689712
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220/1000, 4000/8000
- Abrasive Material Synthetic
- Grade Coarse/Extra Fine, Extra Fine/Ultra Fine
- Number of Pieces 4
- Includes 220/1000 Combination Grit Stone, 4000/8000 Combination Grit Stone, Flattening Stone, Instructional DVD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660787943
- Zoro # G8689712
- UPC # 076607879431
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Overall Height | 1 in |
Overall Width | 3 in |
Overall Length | 8 in |
Details
Item | Sharpening Stone Kit |
Grit | 220/1000, 4000/8000 |
Abrasive Material | Synthetic |
Grade | Coarse/Extra Fine, Extra Fine/Ultra Fine |
Number of Pieces | 4 |
Includes | 220/1000 Combination Grit Stone, 4000/8000 Combination Grit Stone, Flattening Stone, Instructional DVD |
Description
Sharpening Stone Kit, Overall Length 8 in, Overall Height 1 in, Overall Width 3 in, Abrasive Material Synthetic, Grit 220/1000, 4000/8000, Number of Pieces 4, Included Components Flattening Stone, Instructional DVD, Grade Coarse/Extra Fine, Extra Fine/Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80 Grit, PK50 (77696007770)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775459)
- DIAMABRUSH Mastic Abrasive Pad, 17 in. dia. (921701201)
- HHIP 3-3/4 X 1/8 X 1-1/4" D11V9 Flaring Cup CBN Wheel (2404-4126)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685545)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- NORTON ABRASIVES Combination Grit Waterstone, 220/1000 (61463624335)
- NORTON ABRASIVES Reamer Stone, Fine, 4-1/2inLx1inWx5/16inH (61463687415)
- NORTON ABRASIVES Combination Grit Stone, Coarse/Extrafine (61463685700)
- NORTON ABRASIVES Oilstone Sharpening Kit, 4 Pcs (61463685960)
- DIABLO MASONRY GRIND DISC 7""D (DBD070250B01C)
- Norton Abrasives Sharpening Stones