Shop All Sharpening Files
Norton Abrasives
Sharpening File, Triangular, AlO, Fine, PK5
Mfr # 61463686260
Zoro # G8690333
product price: $65.49
/pk 5, $13.10/ea
Sold in multiples of 4 for $261.96
$261.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 4 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463686260
- Zoro # G8690333
- UPC # 614636862606
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 4 in |
Width | 1/2 in |
Overall Length | 4 in |
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Details
Item | Sharpening File |
Shape | Triangle |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | FF144 |
Color | Pink |
Trade Number | FF144 |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
File Shape | Triangular |
Description
Sharpening File, File Shape Triangular, Overall Length 4 in, Overall Width 1/2 in, Overall Height 1/2 in, Abrasive Material Aluminum Oxide, Trade Number FF144, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Pink, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x3/16"x1", 2710rpm (69078609033)
- STANDARD ABRASIVES A/O Str Cartr Roll, 3/8"x1-1/2" 100, PK100 (706044)
- PFERD Round Wire Flue Brush - Double Spiral, 4" Flue Size (89662)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 180 Grit (42510)
- NORTON ABRASIVES Sharpening File, Tria, AlO, Coarse, PK5 (61463686270)
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687175)
- NORTON ABRASIVES Slip (61463687155)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686160)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686125)
- NORTON ABRASIVES Precision Sharpen File, A/O, Org/Brn, Med (61463686960)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686395)
- Norton Abrasives Sharpening Files