Shop All Sharpening Files
Norton Abrasives
Sharpening File, Tria, AlO, Coarse, PK5
Mfr # 61463686270
Zoro # G8690586
original price:
$19.80
25% off
new price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Length 4 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463686270
- Zoro # G8690586
- UPC # 614636862705
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 4 in |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 4 in |
Details
Item | Sharpening File |
Shape | Triangle |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | CF144 |
Color | Gray |
Trade Number | CF144 |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
File Shape | Triangular |
Description
Sharpening File, File Shape Triangular, Overall Length 4 in, Overall Width 1/2 in, Overall Height 1/2 in, Abrasive Material Aluminum Oxide, Trade Number CF144, Grade Coarse, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 600 Grit (AW-600)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686600)
- NORTON ABRASIVES Knife Blade Sharpen File, Rect (61463686775)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Coarse, PK5 (61463687185)
- NORTON ABRASIVES Sharpening File, Round Edge, Ark, EF, PK5 (61463687055)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn, Med (61463686385)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686475)
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687175)
- Norton Abrasives Sharpening Files