Shop All Sharpening Files
Norton Abrasives
Sharpening File, Tri, A/O, Orange/Brn, Med
Mfr # 61463686235
Zoro # G2548725
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Abrasive Material Aluminum Oxide
- Grade Medium
- Length 4 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463686235
- Zoro # G2548725
- UPC # 614636862354
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 4 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 4 in |
Overall Width | 1/4 in |
Details
Item | Sharpening File |
Shape | Triangle |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Brown, Orange |
File Shape | Triangular |
Trade Number | MF114 |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
Description
Sharpening File, File Shape Triangular, Overall Length 4 in, Overall Width 1/4 in, Overall Height 1/4 in, Abrasive Material Aluminum Oxide, Trade Number MF114, Grade Medium, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63212)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 8x2x1 (61463685455)
- BLACK BEAUTY Blast Media, Coal Slag, 20/40 Grit (BKB2040-80)
- NORTON ABRASIVES Knife Blade Sharpen File, Rect (61463686775)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686145)
- NORTON ABRASIVES File (61463686650)
- NORTON ABRASIVES Sharpening File, Tria, AlO, Coarse, PK5 (61463686270)
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686600)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686110)
- PFERD 16080 10in Machinist 5pc File Set w/ Pouch (16080-PFERD)
- Norton Abrasives Sharpening Files