Shop All Sharpening Files
Norton Abrasives
Sharpening File, Tri, A/O, Orange/Brn, Fine
Mfr # 61463686290
Zoro # G2712507
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 6 in
- Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463686290
- Zoro # G2712507
- UPC # 614636862903
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 6 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Overall Length | 6 in |
Overall Width | 5/8 in |
Details
Shape | Triangle |
Item | Sharpening File |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | Brown, Orange |
File Shape | Triangular |
Trade Number | FF156 |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
Description
Sharpening File, File Shape Triangular, Overall Length 6 in, Overall Width 5/8 in, Overall Height 5/8 in, Abrasive Material Aluminum Oxide, Trade Number FF156, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES TR Surface Condit, FE Disc, 2", M, PK50 (840382)
- SCOTCH-BRITE 2" Dia. 80 grit Tapered Bristle Disc (7000000743)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- WEILER Single Spiral Tube Brush, Power, 0.09"dia. (91038)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Med (61463687005)
- NORTON ABRASIVES Knife Blade Sharpening File, Ark, White, UF (61463686830)
- NORTON ABRASIVES Sharpening File, Tria, AlO, Coarse, PK5 (61463686270)
- NORTON ABRASIVES Sharpening File, Flat, Ark, White, UF (61463686805)
- NORTON ABRASIVES File (61463686650)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686085)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686380)
- Norton Abrasives Sharpening Files