Shop All Sharpening Files
Norton Abrasives
Sharpening File, Square, AlO, Fine, Red, PK5
Mfr # 61463686140
Zoro # G8690446
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 6 in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463686140
- Zoro # G8690446
- UPC # 614636861401
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 6 in |
Width | 3/4 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Overall Length | 6 in |
Details
Shape | Square |
Item | Sharpening File |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | FF66 |
Color | Red |
Trade Number | FF66 |
File Shape | Square |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
Description
Sharpening File, File Shape Square, Overall Length 6 in, Overall Width 3/4 in, Overall Height 3/4 in, Abrasive Material Aluminum Oxide, Trade Number FF66, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Red, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 4.5"x3/16 (13K464)
- OSBORN Pilot Bonding End Brush, 1/2", 0003014500 (0003014500)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287540)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn, Med (61463686400)
- NORTON ABRASIVES Sharpening File, Round Edge, Ark, EF, PK5 (61463687055)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686100)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Medium, PK5 (61463687180)
- NORTON ABRASIVES File (61463686650)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Med (61463686265)
- NORTON ABRASIVES Reamer Stone (61463687435)
- Norton Abrasives Sharpening Files