Shop All Sharpening Files
Norton Abrasives
Sharpening File, Square, AlO, Coarse, PK5
Mfr # 61463686090
Zoro # G8690437
Sold in multiples of 4 for $176.76
$176.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Length 4 in
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 61463686090
- Zoro # G8690437
- UPC # 614636860909
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 4 in |
Width | 3/8 in |
Overall Height | 3/8 in |
Overall Length | 4 in |
Overall Width | 3/8 in |
Details
Shape | Square |
Item | Sharpening File |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | CF34 |
Color | Gray |
Trade Number | CF34 |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 4 in, Overall Width 3/8 in, Overall Height 3/8 in, Abrasive Material Aluminum Oxide, Trade Number CF34, Grade Coarse, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98485)
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-060048005)
- NORTON ABRASIVES Precision Sharpen File, A/O, Org/Brn, Med (61463686960)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Medium, PK5 (61463687180)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686475)
- NORTON ABRASIVES Sharpening File, Round Edge, Ark, EF, PK5 (61463687055)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686080)
- NORTON ABRASIVES Slip (61463687155)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686655)
- Norton Abrasives Sharpening Files