Shop All Diamond Saw Blades
Norton Abrasives
SAW BLADE TURBO RIM 4""
Mfr # 07660702792
Zoro # G2914944
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 4 in
- Cutting Type Dry
- Arbor Hole Size 7/8 in-5/8 in-20 mm
- Max. RPM 15,000
- Number of Segments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660702792
- Zoro # G2914944
- UPC # 76607027924
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Hole Size | 7/8 in-5/8 in-20 mm |
Segment Height | 0.315 in |
Details
Cutting Type | Dry |
Max. RPM | 15,000 |
Number of Segments | 1 |
Segment Thickness | 0.08 in |
Attachment Process | Sintered |
Description
Norton Clipper diamond blades and bits are designed for extended tough cutting of building materials stone tile brick asphalt limestone pipe rebar and just about any other hard/dense material you can find. In the early 80s we revolutionized the di
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (86386/B)
- NORTON ABRASIVES Grind Wheel 4.5X1/4X7/8 (66252843607)
- NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" (07660701194)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- PARAGON DIAMOND TOOLS 4'' x .375 x 5/8-11 Crack Chaser (CC-4-375T)
- OLSON SAW Olson Saw 46300 41 TPI Scroll Saw Blade (6405799)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- Norton Abrasives Power Saw Blades