Shop All Diamond Saw Blades
Norton Abrasives
SAW BLADE CONT RIM 4""
Mfr # 07660702793
Zoro # G2917178
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 4 in
- Cutting Type Dry
- Arbor Hole Size 7/8 in-5/8 in-20 mm
- Number of Segments 1
- Max. RPM 15,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660702793
- Zoro # G2917178
- UPC # 76607027931
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Hole Size | 7/8 in-5/8 in-20 mm |
Segment Height | 0.275 in |
Details
Cutting Type | Dry |
Number of Segments | 1 |
Max. RPM | 15,000 |
Segment Thickness | 0.08 in |
Attachment Process | Sintered |
Description
Norton Clipper diamond blades and bits are designed for extended tough cutting of building materials stone tile brick asphalt limestone pipe rebar and just about any other hard/dense material you can find. In the early 80s we revolutionized the di
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pouch, 7 1/2" Belt Pouch for 6" Pliers, (00 19 72 LE)
- KLEIN TOOLS High-Visibility Klein-Kurve® Wire Stripper / Cutter (11055GLW)
- DRILL AMERICA 1/2" C2 Right Hand Carbide Tipped Toolbit (DEWAR-8C2)
- KRAFT TOOL Gunite Trowel, Pro-Form, Heavy-Duty, 18x4" (CF206PF)
- NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" (07660701194)
- NORTON ABRASIVES Grind Wheel 4.5X1/4X7/8 (66252843607)
- IRWIN CIRC SWBLD 80T 10"" (4935561)
- OX TOOLS Ultimate Metal Cutting 14" Vacuum Brazed Diamond Blade (OX-UMC-14)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade (B1557)
- Norton Abrasives Power Saw Blades