Shop All Sandpaper Sheets
Norton Abrasives
SANDPAPER WTRPRF 220G5PK
Mfr # 7660748090
Zoro # G805915704
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Meterial Aluminum Oxide
- Backing Material Paper
- Width 9 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 7660748090
- Zoro # G805915704
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Details
Grit | 220 |
Abrasive Meterial | Aluminum Oxide |
Backing Material | Paper |
Grade | Very Fine |
Abrasive Type | Coated |
Description
Norton SandWet 11 in. L X 9 in. W 220 Grit Aluminum Oxide Waterproof Sandpaper 5 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 5/16 (48312527)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- FLEXOVIT HIGH PERFORMANCE Grinding Wheel, 2 in Dia x 3/8 in THK, 3/8 in Center Hole, A36Q Grit, Aluminum Oxid (F0169)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4 Shank (DULSG1)
- NORTON ABRASIVES Sheet, Grit P600, 11" L, 9" W (66261139383)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK100 (66261100285)
- NORTON ABRASIVES SANDPAPER MED 100G 20PK (7660768173)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P240 G, AlO, PK100 (66261131628)
- NORTON ABRASIVES Sandpaper Fine 400Grt (50390-038)
- NORTON ABRASIVES Sanding Sheet, 2-3/4x5,120 G, PK50 (69957394457)
- DYNABRADE Sheet, 81mmX133mm, 180G, AO, Vac, Hook-F (93935)
- Norton Abrasives Sandpaper Sheets