Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Very Fine, 220 Grit, PK3
Mfr # 07660768158
Zoro # G2088880
original price:
$9.20
34% off
new price: $5.99
/pk 3, $2.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P220
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768158
- Zoro # G2088880
- UPC # 076607026163
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Grit | P220 |
Backing Material | Paper |
Grade | Very Fine |
Series | A259PS |
Backing Weight | B |
Color | Blue |
Abrasive Material | Aluminum Oxide |
Resistance Properties | Clog, Tear |
Abrasive Type - Grit | Coated - 220 / P220 |
Abrasive Grade | Fine |
Abrasive Type | Coated |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Coating Coverage | Open |
Backing Material Type | Paper |
Sheet Grit | P220 |
Abrasive Grit | 220 / P220 |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P220, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Very Fine, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GB31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31232)
- POWER HOUSE Emery Cloth Roll, 1 in. x 150 ft. - 180 Grit (PO2621079)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 400 (FX-191-400)
- NORTON ABRASIVES SNDPR RL 4-1/2X360"" 80G (07660749254)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P240 G, AlO, PK100 (66261131628)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101530)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK25 (66261100955)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- NORTON ABRASIVES BlueMag Body File Sanding Sheets NorGrip VAC (40) Grit, 2-3/4" x 16" (23618)
- ADFORS Sanding Screen Drywall 150Grt (FDW6642-U)
- Norton Abrasives Sandpaper Sheets