Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Super Fine, 400 Grit, PK3
Mfr # 07660768156
Zoro # G2088908
product price: $4.55
/pk 3, $1.52/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768156
- Zoro # G2088908
- UPC # 076607026125
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Sandpaper Sheet |
Grit | P400 |
Backing Material | Paper |
Grade | Super Fine |
Series | A259PS |
Backing Weight | B |
Color | Blue |
Abrasive Material | Aluminum Oxide |
Sheet Grit | P400 |
Abrasive Type - Grit | Coated - 320 / P400 |
Abrasive Grade | Extra Fine |
Abrasive Grit | 320 / P400 |
Backing Material Weight | B |
Resistance Properties | Clog, Tear |
Coating Coverage | Open |
Backing Material & Wt | B Wt Paper |
Abrasive Type | Coated |
Backing Material Type | Paper |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Super Fine, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C020)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11F062)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 5" x 1/4" x 7/8 (08W500)
- MILWAUKEE TOOL 5" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-5020)
- NORTON ABRASIVES Sheet, Grit 400, 11" L, 9" W, PK25 (66261100915)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P240 G, AlO, PK100 (66261131628)
- NORTON ABRASIVES WET SAND PAPR 320G 11X9"" (07660701225)
- NORTON ABRASIVES Sandpaper Sheet, 11 in L, 9 in W, PK250 (66261130332)
- NORTON ABRASIVES Sanding Sheet Asst, 25 Pc, 9x11 In (07660700365)
- NORTON ABRASIVES Sandpaper Fine 180Grt (50381-038)
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet 60-Grit, PK 5 (47750)
- Norton Abrasives Sandpaper Sheets