Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Med, 60 Grit, PK3
Mfr # 07660768164
Zoro # G2088829
product price: $3.89
/pk 3, $1.30/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Coarse
- Series A259PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768164
- Zoro # G2088829
- UPC # 076607026224
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Grit | P60 |
Backing Material | Paper |
Grade | Coarse |
Series | A259PS |
Backing Weight | C |
Color | Blue |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Coarse |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Paper |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Backing Material Weight | C |
Resistance Properties | Clog, Tear |
Coating Coverage | Open |
Sheet Grit | P60 |
Backing Material & Wt | C Wt Paper |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P60, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Coarse, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC12120BC FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC12120BC)
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- DICO PRODUCTS Cushion Sewn Bffng Wheel, 10" dia. x 1/2" (7000019)
- WEILER 5" Filler Pass Weld Cleaning Brush .023" SS Wire Fill 5/8"-11 UNC Nut (09866)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- NORTON ABRASIVES Sanding Sheet, 2-3/4x16-1/2, 40 G, PK50 (69957394450)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149562)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 2000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768528)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Very Fine (66261130331)
- 3M Wetordry Sheet, 02043, P220gr, 9"x11i, PK250 (02043)
- Norton Abrasives Sandpaper Sheets