Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Med, 100 Grit, PK20
Mfr # 07660768173
Zoro # G2088759
product price: $20.39
/pk 20, $1.02/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Grade Medium
- Series ProSand A259PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768173
- Zoro # G2088759
- UPC # 076607026408
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Paper Sheet |
Grit | 100 |
Backing Material | Latex Paper |
Grade | Medium |
Series | ProSand A259PS |
Backing Weight | B, C |
Color | Tan |
Abrasive Material | Aluminum Oxide |
Sheet Grit | P100 |
Backing Material & Wt | C Wt Paper |
Coating Coverage | Open |
Abrasive Grit | 100 / P100 |
Resistance Properties | Clog, Tear |
Abrasive Type | Coated |
Backing Material Weight | C |
Backing Material Type | Paper |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 100 / P100 |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Medium, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON II 60G (MMM33437)
- MAGNUM Carbide Burr, Series 7000F, Radius, 12 Head Dia, 34 Length of Cut, Tree Radius Shape SF Head (7F132ADC)
- WEILER 8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (06110)
- CS UNITEC Zirconium Disc, 80 Grit, 6 in dia (80918)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK20 (07660768175)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- NORTON ABRASIVES Sanding Sht, 11-1/4x9-1/4In, 150G, AlO, PK25 (07660700356)
- NORTON ABRASIVES EMERY CLOTH 9X11""ASST3PK (7660747855)
- NORTON ABRASIVES Sheet, Tan, 135 ft L, 2 3/4" W (66261131679)
- NORTON CO Sandppr Drywl 100G 4-3/16X11In (04746)
- Norton Abrasives Sandpaper Sheets