Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Grit 220, 11" L, 9" W
Mfr # 07660700354
Zoro # G908656276
product price: $11.95
/ea
Sold in multiples of 10 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Grade Very Fine
- Series A212
- Backing Weight A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660700354
- Zoro # G908656276
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Sandpaper sheet |
Grit | 220 |
Backing Material | Paper |
Grade | Very Fine |
Series | A212 |
Backing Weight | A |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Open |
Abrasive Grit | 220 / P220 |
Abrasive Grade | Fine |
Backing Material Type | Paper |
Backing Material & Wt | A Wt Paper |
Sheet Grit | 220 |
Backing Material Weight | A |
Abrasive Type - Grit | Coated - 220 / P220 |
Resistance Properties | Load |
Description
Sandpaper sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 220, Series A212, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide (227035)
- ARC ABRASIVES Belt Za/Y Plus 1/2 X 24 60, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina, PLUS, Green (71409-1)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843231)
- VIKAN Hook Brush, 15 1/2 in Brush L (53727)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 (07660701581)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 360 G, SC, PK50 (66261139363)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK25 (66261100940)
- NORTON ABRASIVES EMERY CLOTH 9X11""ASST3PK (7660747855)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK3 (07660768158)
- X1 TOOLS 60 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P060-FSx1)
- Norton Abrasives Sandpaper Sheets