Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Grit 180, PK25
Mfr # 07660700355
Zoro # G408656264
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Grade Fine
- Series A212
- Backing Weight A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660700355
- Zoro # G408656264
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Sandpaper sheet |
Grit | 180 |
Backing Material | Paper |
Grade | Fine |
Series | A212 |
Backing Weight | A |
Coating Coverage | Open |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material Weight | A |
Sheet Grit | 180 |
Backing Material Type | Paper |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Backing Material & Wt | A Wt Paper |
Abrasive Type - Grit | Coated - 180 / P180 |
Resistance Properties | Load |
Description
Sandpaper sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 180, Series A212, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Attachment Type Not Applicable, Grade Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- DIABLO 18 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 2 pk (DCB318080S02G)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- DYNABRADE Dynabug II, Disc Pad, 3" X 4-1/4" (56355)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, AlO, PK50 (66261126331)
- NORTON ABRASIVES EMERY CLOTH 9X11""ASST3PK (7660747855)
- NORTON ABRASIVES Paper Sheet 2-3/4 X 16 In. 180 Grit (31654)
- NORTON ABRASIVES SANDPAPR 9X11"" 100G 25PK (7660700358)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- NORTON ABRASIVES Sandpaper Sheet, Super Fine, 400 Grit, PK20 (07660768165)
- GATOR GRIT Gator 11 in. L X 9 in. W 50 Grit Emery Waterproof Sandpaper , 25PK (3292)
- Norton Abrasives Sandpaper Sheets