Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, 11 in L, 9 in W, PK250
Mfr # 66261130332
Zoro # G9683762
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Paper
- Grade Extra Fine
- Series T461
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261130332
- Zoro # G9683762
- UPC # 662611303323
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Details
Item | Sandpaper Sheet |
Grit | 320 |
Backing Material | Paper |
Grade | Extra Fine |
Series | T461 |
Backing Weight | C |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Resistance | Water |
Resistance Properties | Water |
Abrasive Type - Grit | Coated - 320 / P400 |
Backing Material & Wt | C Wt Paper |
Coating Coverage | Closed |
Backing Material Weight | C |
Backing Material Type | Paper |
Sheet Grit | 320 |
Abrasive Grade | Extra Fine |
Abrasive Grit | 320 / P400 |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 320, Series T461, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Grade Extra Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100077047)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12856)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-45C036)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 80 Grit - 25 Pk (12619)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK25 (66261100920)
- NORTON ABRASIVES BlueMag Body File Sanding Sheets NorGrip VAC (40) Grit, 2-3/4" x 16" (23618)
- NORTON ABRASIVES Sheet, Grit 400, 11" L, 9" W, PK25 (66261100915)
- NORTON ABRASIVES SANDPAPER MED 120G 20PK (7660768172)
- NORTON ABRASIVES Sheet, Grit P80, 11" L, 9" W (66261179998)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK25 (66261100940)
- 3M Wetordry Polishing Paper, 2 Micron, PK200 (7000044862)
- Norton Abrasives Sandpaper Sheets