Shop All Abrasive Pads & Sponges
Norton Abrasives
Sanding Wool Pad, 2 Grit, Coarse
Mfr # 07660702310
Zoro # G4006414
original price:
$2.39
25% off
new price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/4 in
- Width 5 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660702310
- Zoro # G4006414
- UPC # 076607023100
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 3/4 in |
Width | 5 1/2 in |
Overall Length | 5 1/2 in |
Width x Length | 4 3/8 in W x 5 1/2 in L |
Overall Width | 4 3/8 in |
Details
Item | Synthetic Steel Wool Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 2 |
Grade | Coarse |
Color | Blue |
Product Type | Steel Wool Pad |
Steel Wool Grade | Coarse |
Steel Wool Grit | 2 |
Wool Material | Synthetic Steel |
Description
Synthetic Steel Wool Pad, Wool Material Synthetic Steel, Product Type Steel Wool Pad, Steel Wool Grade Coarse, Steel Wool Grit 2, Overall Length 5 1/2 in, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 80 (7100138151)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- ZORO SELECT Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit (05539520340)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- NORTON ABRASIVES Sanding Hand Pad, 800 Grit, Super Fine (66260306363)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- NORTON ABRASIVES Griddle Brick (61463687870)
- NORTON ABRASIVES ProSand 4-1/2 in. L X 2-7/8 in. W X 1 in. 180 Grit Fine Dual Angle Sanding Sponge (07660768465)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 120G (78072735316)
- NORTON ABRASIVES SAND SPNG MULTI 6PK (7660702081)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105601)
- Norton Abrasives Abrasive Pads & Sponges