Shop All Abrasive Pads & Sponges
Norton Abrasives
Sanding Sponge 80G Crs
Mfr # 07660782068
Zoro # G500536167
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/2 in
- Width 3-11/16 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660782068
- Zoro # G500536167
- UPC # 76607820686
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4-1/2 in |
Width | 3-11/16 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Coarse |
Thickness | 1 in |
Description
Norton ProSand 4.5 in. L X 3.6875 in. W X 1 in. 80 Grit Coarse Multi-Angle Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Pad Steel Wool Multigrade Asst (1021114)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- 3M Flap Disc, Coarse, Type 27, Polyester Cloth (7010363141)
- NORTON ABRASIVES Sandpaper Sheet, Super Fine, 400 Grit, PK20 (07660768165)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, VF (66261085100)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 220G (78072757600)
- NORTON ABRASIVES Sanding Hand Pad, 400 Grit, Extra Fine (66260305852)
- NORTON ABRASIVES Sanding Hand Pad, 60 Grit, Extra Coarse (66260306360)
- NORTON ABRASIVES Abrasive Hand Pad, AlO, Very Fine, Maroon (66623398062)
- NORTON ABRASIVES Sanding Sponge, XCrs/Med, 4x2-3/4x1 In (07660749503)
- NOBLES/TENNANT PAD - 12 in. - BLACK STRIPPING PAD - CONVENTIONAL, 5 per Case (1063334)
- Norton Abrasives Abrasive Pads & Sponges