Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, P800 Grit, T214 Series, PK50
Mfr # 66261139382
Zoro # G9320351
product price: $56.25
/pk 50, $1.13/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261139382
- Zoro # G9320351
- UPC # 662611393829
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P800, Series T214, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (61026)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx1)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56468)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P400 G, AlO, PK100 (66261131624)
- NORTON ABRASIVES Sheet, Grit P600, 11" L, 9" W (66261139383)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 600 G, SC, PK50 (66261139360)
- NORTON ABRASIVES EMERY CLOTH 150G 3PK (7660747805)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK50 (66261139364)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK3 (07660768162)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- Norton Abrasives Sandpaper Sheets