Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, P280 Grit, K227 Series, PK50
Mfr # 66261181507
Zoro # G9320254
original price:
$80.02
6% off
new price: $74.79
/pk 50, $1.50/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P240
- Backing Material Cotton
- Width 9 in
- Length 11 in
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261181507
- Zoro # G9320254
- UPC # 662611017206
- Country of Origin France
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sanding Sheet |
Grit | P240 |
Backing Material | Cotton |
Grade | Very Fine |
Series | R243 |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Color | Red |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P240 |
Backing Material & Wt | J Wt Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 240 / P240 |
Sheet Grit | P240 |
Abrasive Type | Coated |
Coating Coverage | Closed |
Backing Material Weight | J |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Grit P240, Series R243, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Red, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66623335411)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/32 (11W302)
- MILWAUKEE TOOL 12" x 3/32" x 1" Cut-Off Wheel (Type 1) (49-94-1220)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Knotted Wire 4500 RPM (S1846)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (66261126340)
- NORTON ABRASIVES Sandpaper Sheet, 11 in L, 9 in W, PK250 (66261130332)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 (66261101170)
- NORTON ABRASIVES SANDPAPER X-F 320G 20PK (7660768166)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149562)
- NORTON ABRASIVES Sheet, Grit P80, 11" L, 9" W (66261179998)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-HSx20)
- Norton Abrasives Sandpaper Sheets